- Manifold
features
- Manifold with push to connect ports
| Thread Size | 1/4 in |
| Outlet | 8 Outlets |
| O.D. | 1/4 in |
| Thread | NPT |
| Shape | Manifold |
| Weight | 0.53 LB |
-
Prop 65
| Thread Size | 1/4 in |
| Outlet | 8 Outlets |
| O.D. | 1/4 in |
| Thread | NPT |
| Shape | Manifold |
| Weight | 0.53 LB |
Prop 65