- 45º Hydraulic Adapter
- 2" Flange O.D.
- 2" Tube O.D.
- 2 1/2-12 Male Thread Size
- Carbon Steel
| Fitting Angle | 45° |
| Tube O.D. | 2 in |
| Male Thread Size | 2 1/2-12 |
| Fitting Description | Hydraulic Adapter |
| Material | Carbon Steel |
| End Types | JIC & Flange |
| Code | Code 61 |
| No. of Ends | 2 |
| Weight | 3.5 LB |
-
Prop 65


