- Double Ear Clamp
- 1 7/16" Nominal Size
- 1.260" Closed O.D.
- 1.457" Open I.D.
- 0.394" Band Width
| Nominal Size | 1 7/16 in |
| Material | 304 Stainless Steel |
| Closed I.D. | 1.26 in |
| Style | Pinch-On Double Ear Clamp |
| Size | 1 7/16 in |
| Width | 0.39 in |
| Band Width | 0.394 in |
| Open I.D. | 1.457 in |
| Weight | 0.034 LB |
-
Prop 65


