- 3500 Series Steel Nipple
- Steel
- Male/Male
| Connection Type | Male/Male |
| Male Thread | 1/4 in (NPT) |
| Male Barb/Hose | 3/8 in |
| Type | Adapter |
| Body Material | Steel |
| Weight | 0.11 LB |
-
Prop 65
| Connection Type | Male/Male |
| Male Thread | 1/4 in (NPT) |
| Male Barb/Hose | 3/8 in |
| Type | Adapter |
| Body Material | Steel |
| Weight | 0.11 LB |
Prop 65