- Zinc Plated Steel Material
| Material | Zinc Plated Steel |
| Male Thread | NPT |
| Male Thread Size | 3/4 in |
| Pipe Thread | NPT / NPTF |
| End Type | Hose Barb x Male |
| Pressure Rating | 600 PSI at 70 °F |
| Hose Size | 1/2 in |
| Weight | 0.292 LB |
-
Prop 65
| Material | Zinc Plated Steel |
| Male Thread | NPT |
| Male Thread Size | 3/4 in |
| Pipe Thread | NPT / NPTF |
| End Type | Hose Barb x Male |
| Pressure Rating | 600 PSI at 70 °F |
| Hose Size | 1/2 in |
| Weight | 0.292 LB |
Prop 65