- Zinc Plated Steel Material
| Connection Type | Male/Male |
| Male Thread | NPT |
| Hose Size | 1/2 in |
| Type | Adapter |
| Body Material | Steel |
| Pipe Thread | NPT / NPTF |
| Material | Zinc Plated Steel |
| Male Barb/Hose | 1/2 in |
| Male Thread Size | 1/2 in |
| Pressure Rating | 600 PSI at 70 °F |
| End Type | Hose Barb x Male |
| Weight | 0.23 LB |
-
Prop 65


