- Zinc Plated Steel Material
| Material | Zinc Plated Steel |
| Hose Size | 1/2 in |
| End Type | Hose Barb x Female |
| Pipe Thread | NPT / NPTF |
| Female Thread Size | 3/8 in |
| Female Thread | NPT |
| Pressure Rating | 600 PSI at 70 °F |
| Weight | 0.18 LB |
-
Prop 65
| Material | Zinc Plated Steel |
| Hose Size | 1/2 in |
| End Type | Hose Barb x Female |
| Pipe Thread | NPT / NPTF |
| Female Thread Size | 3/8 in |
| Female Thread | NPT |
| Pressure Rating | 600 PSI at 70 °F |
| Weight | 0.18 LB |
Prop 65