Applications include food industry packaging robotics pulp and paper and wash downPush-to-connect forged fittings are nickel plated and have an FKM seal making them suitable to use with liquids and gaseous fluids Fittings are plated with a high phosphorous FDA nickel plate allowing them to be used in applications where exposure to harsh environments is present.
features
Full flowExcellent resistance to abrasion and corrosionSilicone freeBody is orientable for positioning purposes
Male Thread
NPT
Fitting Description
Male Swivel Elbow
Fitting Type
Male Swivel Elbow
Finish
Nickel-Plated
Operating Pressure [Max]
435 PSI
Connection Type
Tube to Male NPT
No. of Ends
2
Temperature Range [Max]
180 °F
Seal
FKM
Fitting Angle
90°
Temperature Range [Min]
-4 °F
End Types
Tubing & NPT
Material
Nickel-Plated Brass
Working Pressure [Max]
290 psi
Style
Push-In Fitting
Male Thread Size
1/4 in
Seal Material
Buna-N
Thread Type
NPT
Tube O.D.
1/4 in
Weight
0.05 LB
Prop 65
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back