- Alloy C27540 Material
applications
- For use where Lead Free fittings are requiredFor use with potable waterRef SAE 130137
| Male Thread Size | 1/4 in |
| Length | 1.38 in |
| Material | Alloy C27540 |
| Male Thread | NPTF |
| Hex Size | 9/16 in |
| Weight | 0.054 LB |
| Male Thread Size | 1/4 in |
| Length | 1.38 in |
| Material | Alloy C27540 |
| Male Thread | NPTF |
| Hex Size | 9/16 in |
| Weight | 0.054 LB |