- Hex Nipple Type
- Brass Material
- 1/2 in Male Thread Size
description
- Brass can safely be used with aluminum, copper, steel or iron. Thread sealant or Teflon® tape is recommended for a sure seal.
applications
- Pneumatic
- Instrumentation
- Water
- Oil
- Various gases
- Low-pressure lubrication lines
| Fitting Angle | Straight |
| End Size | 1/2 NPT(m) |
| End Types | NPT |
| Shape | Nipple |
| Application | Grease, Fuels, LP & Natural Gas (available on special order), refrigeration, instrumentation and hydraulic systems |
| Length | 1.81 in |
| Male Thread Size | 1/2 in |
| Material | Brass |
| Temperature Range [Max] | 250 °F |
| Hex Size | 7/8 in |
| No. of Ends | 2 |
| Working Pressure [Max] | 1,000 psi |
| SAE Reference No. | 130137 |
| Male Thread | NPTF |
| End Type | Male x Male |
| Temperature Range [Min] | -65 °F |
| Fitting Type | Nipple |
| Male Pipe Size | 1/2 in |
| Male Pipe Size A1 | 1/2 in |
| Actual Fitting Type | Hex Nipple |
| Weight | 0.14 LB |
-
Prop 65


