- 3/8" Female NPTF Thread
- 7/8" Hex
- 1.12" Length
- Brass Material
description
- Brass can safely be used with aluminum, copper, steel or iron. Thread sealant or Teflon® tape is recommended for a sure seal.
applications
- Ref SAE 130138
| Fitting Type | Coupling |
| Female Thread Size | 3/8 in |
| Temperature Range [Min] | -65 °F |
| Female Thread | NPTF |
| Working Pressure [Max] | 1,000 psi |
| No. of Ends | 2 |
| End Size | 3/8 NPT(f) |
| Application | Grease, Fuels, LP & Natural Gas (available on special order), refrigeration, instrumentation and hydraulic systems |
| Hex Size | 7/8 in |
| End Type | Female x Male |
| End Types | NPT |
| Length | 1.12 in |
| Temperature Range [Max] | 250 °F |
| Actual Fitting Type | Coupling |
| Material | Brass |
| Shape | Adapter |
| Female Pipe Size | 3/8 in |
| Fitting Angle | Straight |
| SAE Reference No. | 130138 |
| Weight | 0.105 LB |
-
Prop 65


