- 1/2" Female NPTF Thread
- 1 1/16" Hex
- 1.50" Length
- Brass Material
description
- Brass can safely be used with aluminum, copper, steel or iron. Thread sealant or Teflon® tape is recommended for a sure seal.
applications
- Ref SAE 130138
| Material | Brass |
| End Type | Female x Male |
| Fitting Type | Coupling |
| No. of Ends | 2 |
| Working Pressure [Max] | 1,000 psi |
| Temperature Range [Max] | 250 °F |
| Female Thread Size | 1/2 in |
| SAE Reference No. | 130138 |
| Shape | Adapter |
| Application | Grease, Fuels, LP & Natural Gas (available on special order), refrigeration, instrumentation and hydraulic systems |
| Length | 1.5 in |
| End Size | 1/2 NPT(f) |
| Fitting Angle | Straight |
| Female Pipe Size | 1/2 in |
| Temperature Range [Min] | -65 °F |
| Female Thread | NPTF |
| Actual Fitting Type | Coupling |
| End Types | NPT |
| Hex Size | 1 1/16 in |
| Weight | 0.2 LB |
-
Prop 65


