- Double Ear Clamp
- 1 1/2" Nominal Size
- 1.378" Closed O.D.
- 1.575" Open I.D.
- 0.394" Band Width
| Material | 304 Stainless Steel |
| Width | 0.39 in |
| Closed I.D. | 1.378 in |
| Open I.D. | 1.575 in |
| Band Width | 0.394 in |
| Style | Pinch-On Double Ear Clamp |
| Size | 1 1/2 in |
| Nominal Size | 1 1/2 in |
| Weight | 0.02 LB |
-
Prop 65


