- 1/4" Female NPTF Thread
- 1/8" Male NPTF Thread
- 3/4" Hex
- 1.06" Length
- Brass Material
description
- Brass can safely be used with aluminum, copper, steel or iron. Thread sealant or Teflon® tape is recommended for a sure seal.
applications
- Ref SAE 130139
| Length | 1.06 in |
| No. of Ends | 2 |
| Female Thread | NPTF |
| Temperature Range [Min] | -65 °F |
| Female Thread Size | 1/4 in |
| Temperature Range [Max] | 250 °F |
| Fitting Type | Adapter |
| Male Pipe Size | 1/8 in |
| Shape | Adapter |
| End Types | NPT |
| Working Pressure [Max] | 1,000 psi |
| Female Pipe Size | 1/4 in |
| Application | Grease, Fuels, LP & Natural Gas (available on special order), refrigeration, instrumentation and hydraulic systems |
| End Size | 1/8 NPT(m), 1/4 NPT(f) |
| SAE Reference No. | 130139 |
| Male Thread | NPTF |
| Male Thread Size | 1/8 in |
| Fitting Angle | Straight |
| Material | Brass |
| Actual Fitting Type | Reducer Adapter |
| Hex Size | 3/4 in |
| End Type | Female x Male |
| Weight | 0.073 LB |
-
Prop 65


