- Single Ear Clamp
- 1 15/32" Nominal Size
- 1.358" Closed O.D.
- 1.480" Open I.D.
- 0.275" Band Width
| Nominal Size | 1 15/32 in |
| Thickness | 0.03 in |
| Closed I.D. | 1.358 in |
| Open I.D. | 1.48 in |
| Compatible Hose O.D. [Max] | 1.48 in |
| Compatible Hose O.D. [Min] | 1.36 in |
| Band Width | 0.275 in |
| Style | Pinch-On Single Ear Clamp |
| Width | 1/4 in |
| Band Thickness | 0.03 in |
| Material | 304 Stainless Steel |
| Weight | 0.013 LB |
-
Prop 65


