- Brass Material
- Male x Male End Type
| Male Thread Size | 3/4 x 1/2 in |
| Length | 1.8 in |
| Male Thread | NPTF |
| Hex Size | 1 1/16 in |
| Shape | Nipple |
| Material | Brass |
| End Type | Male x Male |
| Weight | 0.189 LB |
| Male Thread Size | 3/4 x 1/2 in |
| Length | 1.8 in |
| Male Thread | NPTF |
| Hex Size | 1 1/16 in |
| Shape | Nipple |
| Material | Brass |
| End Type | Male x Male |
| Weight | 0.189 LB |