Dixon Valve & Coupling
390-24-32
SUPERSEDED TO DIXO_C6190F2432, MTRL - 116004595
Item #104515493
-
Prop 65
- 90° Hydraulic Adapter
- 2" Flange Size
- 1 1/2" Tube O.D.
- 1 7/8-12 Male Thread Size
- Carbon Steel
| Male Thread Size | 1 7/8-12 |
| Code | Code 61 |
| No. of Ends | 2 |
| Tube O.D. | 1 1/2 in |
| Fitting Angle | 90° |
| Fitting Description | Hydraulic Adapter |
| End Types | JIC & Flange |
| Material | Carbon Steel |
| Weight | 5.28 LB |
-
Prop 65

