- Single Ear Clamp
- 1 9/16" Nominal Size
- 1.437" Closed O.D.
- 1.559" Open I.D.
- 0.275" Band Width
| Style | Pinch-On Single Ear Clamp |
| Compatible Hose O.D. [Min] | 1.44 in |
| Nominal Size | 1 9/16 in |
| Band Thickness | 0.03 in |
| Thickness | 0.03 in |
| Width | 1/4 in |
| Open I.D. | 1.559 in |
| Material | 304 Stainless Steel |
| Band Width | 0.275 in |
| Compatible Hose O.D. [Max] | 1.56 in |
| Closed I.D. | 1.437 in |
| Weight | 0.013 LB |
-
Prop 65


