Dixon Valve & Coupling
3AGF3-PV
SUPERSEDED TO DIXO_3AGF3-PV, MTRL - 102687430
Item #101935997
-
Prop 65
- 3/8" Body Size Coupler w/ 3/8" Female NPTF
- Steel
- Poppet Style
features
- High concentration of locking balls reduces incidents of brinneling during operation
- Heavy-duty knurled sleeves are designed to maximize performance under impulse conditions
- Coupler and nipple comprised of steel
- Dust plug and cap have elastomer body material
- PS couplers are Push-Pull sleeves
compliances
- 0
| Component | Coupler |
| Body Size | 3/8 in Female Coupler |
| Connection Type | Female NPTF |
| Series | AG Series |
| Body Material | Steel |
| Connection Size | 3/8 |
| FEMALE NPT SIZE | 3/8 in |
| Weight | 0.479 LB |
-
Prop 65

