- 3/8" Body Size
- 3/8-18 Thread Size
- Female NPTF Thread
- 1.42" Max OD
- 4000 psi Max. Operating Pressure
applications
- Used on construction equipment farm implements and most other mobile equipment
features
- High concentration of locking balls reduces incidents of brinneling during operation
- Heavy-duty knurled sleeves are designed to maximize performance under impulse conditions
- Coupler and nipple comprised of steel
- Dust plug and cap have elastomer body material
- PS couplers are Push-Pull sleeves
- Compliant with the parameters outlined in ISO5675 – 3/4" size (ISO7241-1 series 'A' for the 1/2" size)
| Series | DQC AG-Series |
| Hex Size | 7/8 in |
| Temperature Range [Min] | -40 °F |
| Size | 3/8 in |
| Seal | Nitrile Rubber |
| Coupling Configuration | Ball |
| Thread Size | 3/8-18 |
| Material | Steel |
| Length | 2.31 in, 58.67 mm |
| O.D. [Max] | 1.42 in, 36.07 mm |
| Operating Pressure [Max] | 4000 PSI, 275 Bar |
| Connection | Female Pipe Thread |
| Burst Pressure | 25000 PSI, 1700 bar |
| Interchange | Agricultural Interchange |
| Thread | Female NPTF |
| Weight | 0.0 LB |
-
Prop 65


