- 3/8 in Body Size
- 3/8 in Thread Size
- Female NPTF Connection
- 300 psi Max. Operating Pressure
- Brass Material
| Thread Size | 3/8 in |
| Length | 2.6 in, 66 mm |
| Series | DQC DF-Series |
| Material | Brass |
| Weight | 0.37 LB |
| Thread Size | 3/8 in |
| Length | 2.6 in, 66 mm |
| Series | DQC DF-Series |
| Material | Brass |
| Weight | 0.37 LB |