- Coupler
- 3/8" Body Size
- 3/8" Female NPTF
- 303 Stainless Steel
features
- Smooth bore full-flow design ensures maximum flow with minimal pressure drop
| Body Material | 303 Stainless Steel |
| Operating Pressure [Max] | 5,500.0 psi |
| Body Size | 3/8 in |
| Connection Type | Female NPTF |
| Series | E Series |
| Component | Coupler |
| Connection Size | 3/8 |
| Weight | 0.22 LB |
-
Prop 65


