Dixon Valve & Coupling
3EF3-S
E-Series Straight-Through Interchange Coupling
Item #111061780
-
Prop 65
- Coupler
- 3/8 in Female NPTF
- 303 Stainless Steel
features
- Straight-Through Pressure-Wash Interchange
- Interchanges with Parker ST Foster FST Hansen ST and Tomco ST couplings
- These couplers have no internal valves providing maximum flow with minimum pressure drop.
| Burst Pressure | 22,000 PSI, 1,517 bar |
| Seal | Nitrile Rubber |
| Operating Pressure [Max] | 5500 PSI, 379 Bar |
| Temperature Range [Min] | -40 °F |
| End Type | Coupler |
| Component | Coupler |
| Connection Size | 3/8 in |
| Length | 1.60 40.6 mm |
| Hex Size | 1 in |
| Connection Type | Female NPTF |
| O.D. [Max] | 1.12 28.4 mm |
| Body Material | 303 Stainless Steel |
| Female Thread Size | 3/8-18 |
| Size | 3/8 in |
| Series | E Series |
| Female Thread | NPTF |
| Material | 303 Stainless Steel |
| Body Size | 3/8 in |
| Weight | 0.22 LB |
-
Prop 65

