- 3/8 STRAIGHT-THRU COUP, 3/8 M-NPTF BRASS
features
- Straight-Through Pressure-Wash Interchange
- Interchanges with Parker ST Foster FST Hansen ST and Tomco ST couplings
- These couplers have no internal valves providing maximum flow with minimum pressure drop.
| Operating Pressure [Max] | 2700 PSI, 186 Bar |
| Material | Brass |
| Series | E-Series |
| Male Thread Size | 3/8-18 |
| Male Thread | NPTF |
| Weight | 0.207 KG |
-
Prop 65


