- 3/8 in Body Size
- 1/4 in Thread Size
- Female NPTF Connection
- 500 psi Max. Operating Pressure
- Steel Material
| Thread Size | 1/4 in |
| Series | DQC DF-Series |
| Length | 2.41 in, 61.2 mm |
| Material | Steel |
| Weight | 1.8 LB |
| Thread Size | 1/4 in |
| Series | DQC DF-Series |
| Length | 2.41 in, 61.2 mm |
| Material | Steel |
| Weight | 1.8 LB |