- 3/8 in Body Size
- 1/2 in Thread Size
- Female NPTF Connection
- 500 psi Max. Operating Pressure
- Steel Material
| Length | 2.63 in, 66.8 mm |
| Series | DQC DF-Series |
| Thread Size | 1/2 in |
| Material | Steel |
| Weight | 0.0 LB |
| Length | 2.63 in, 66.8 mm |
| Series | DQC DF-Series |
| Thread Size | 1/2 in |
| Material | Steel |
| Weight | 0.0 LB |