- 3/8 in Body Size
- 1/2 in Hose ID
- Hose Barb Connection
- 500 psi Max. Operating Pressure
- Steel Material
| Length | 2.86 in, 72.6 mm |
| Series | DQC DF-Series |
| Material | Steel |
| Weight | 0.4 LB |
| Length | 2.86 in, 72.6 mm |
| Series | DQC DF-Series |
| Material | Steel |
| Weight | 0.4 LB |