- 3/8 in Body Size
- Nitrile Material
features
- Combination dust cap/plug fits both female and male coupling halves
| Material | Nitrile |
| Size | 3/8 in |
| Interchange | ISO-B Industrial Interchange |
| Series | DQC H-Series |
| Body Size | 3/8 in |
| Weight | 0.0 LB |
-
Prop 65


