- 3/8" Body Size Coupler w/ 3/8" Female NPTF
- Steel
applications
- Used in equipment for oilfield industrial hydraulic and construction
features
- High flow performance compact profile
- Easily rebuildable DORS dual opposing retention spheres retention system prevents valve stem ejection during surge flow and pressure spike conditions.
| Component | Coupler |
| Thread | Female NPTF |
| Size | 3/8 in |
| Included | HT-Series Flushface Seal Kit |
| Connection Size | 3/8 |
| Connection | Female Pipe Thread |
| Hex Size | 1 in |
| Body Size | 3/8 in |
| Pressure Rating | See Product Details |
| Series | DQC HT-Series |
| Operating Pressure [Max] | 5,000.0 psi |
| Body Material | Steel |
| O.D. [Max] | 1.24 in, 31.5 mm |
| Connection Type | Female NPTF |
| Material | Steel |
| Thread Size | 3/8-18 |
| Interchange | Flush Face |
| Length | 2.5 in, 63.5 mm |
| Weight | 0.49 LB |
-
Prop 65


