- 3/8" Body Size Coupler w/ 1/2" Female NPTF
- Steel
applications
- Used in equipment for oilfield industrial hydraulic and construction
features
- High flow performance compact profile
- Easily rebuildable DORS dual opposing retention spheres retention system prevents valve stem ejection during surge flow and pressure spike conditions.
| Length | 2.72 in, 69.1 mm |
| Thread Size | 1/2-14 |
| Size | 3/8 in |
| Hex Size | 1 1/8 in |
| Component | Coupler |
| Connection Size | 1/2 |
| O.D. [Max] | 1.24 in, 31.5 mm |
| Operating Pressure [Max] | 5,000.0 psi |
| Body Material | Steel |
| Body Size | 3/8 in |
| Series | DQC HT-Series |
| Material | Steel |
| Interchange | Flush Face |
| Connection Type | Female NPTF |
| Thread | Female NPTF |
| Pressure Rating | See Product Details |
| Connection | Female Pipe Thread |
| Weight | 0.539 LB |
-
Prop 65


