- 3/8" Body Size Coupler w/ 1/2" Female NPTF
- Steel
features
- Patented coupler-stem retention system provides optimum performance during surge flow, burst and impulse pressure
- High concentration of locking balls reduces incidents of brinneling during operation
- Heavy-duty grooved sleeves are highly versatile, rugged and ideal for bulkhead mounting
- Compliant with the parameters outlined in ISO16028
| Connection Type | Female NPTF |
| Operating Pressure [Max] | 5,000.0 psi |
| Body Material | Steel |
| Series | HT Series |
| Component | Coupler |
| Connection Size | 1/2 |
| Body Size | 3/8 in |
| Weight | 0.48 LB |
-
Prop 65


