Skip to content Skip to navigation menu
K-Series ISO-A Interchange Dust Cap/Plug

3KDP-K3DC

K-Series ISO-A Interchange Dust Cap/Plug
Item #114943689
  • 3/8 in Body Size
  • Nitrile Material
K-Series ISO-A Interchange Dust Cap/Plug
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Prop 65Prop 65
  • 3/8 in Body Size
  • Nitrile Material

features

  • Combination dust cap/plug fits both female and male coupling halves
Body Size 3/8 in
Material Nitrile
Series DQC V-Series
Weight 0.033 LB
  • Prop 65Prop 65
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison