- 3/8 in Body Size
- 3/8-18 Thread Size
- Female NPTF Thread
- 1.19 in Max. OD
- 4000 psi Max. Operating Pressure
features
- High concentration of locking balls reduces incidents of brinneling during operation
- Heavy-duty knurled sleeves are designed to maximize performance under impulse conditions
- Compliant with the parameters outlined in ISO7241 Series 'A'
| Body Size | 3/8 in |
| Operating Pressure [Max] | 4000 psi, 275 bar |
| Burst Pressure | 16000 psi, 1100 bar |
| Temperature Range [Max] | 250 °F |
| O.D. [Max] | 1.19 in, 30.2 mm |
| Length | 2.23 in, 56.6 mm |
| Thread Size | 3/8-18 |
| Material | Steel |
| Temperature Range [Min] | -40 °F |
| Hex Size | 7/8 in |
| Thread | Female NPTF |
| Series | K-Series |
| Weight | 1.0 LB |
-
Prop 65


