- 3/8 in Thread Size
- Female NPT Thread
- 1.26 in Max. OD
- 1.93 in Length
| Material | Nickel Plated Brass Body, Steel Sleeve |
| Length | 1.93 in |
| Series | DQC M-Series |
| Hex Size | 1 1/16 in |
| O.D. [Max] | 1.26 in |
| Thread Size | 3/8 in |
| Thread | Female NPT |
| Weight | 0.44 LB |
-
Prop 65


