Skip to content Skip to navigation menu
Dixon Valve & Coupling3PORTM-6T

3PORTM-6T

Boss® LPS Iron Intake Manifold
Item #118905817
  • Iron Material
Dixon Valve & Coupling3PORTM-6T
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Iron Material

applications

  • Used in the transfer of water brine water-based chemicals water-based acids and gelatinous proppant sand slurry used at hydraulic fracturing sites

features

  • Manifold designed for efficient fluid flows and reduction of pump cavitation caused by sand fallout
  • Single cast unit eliminates welds a primary cause for premature leakage/failure
  • Side ports designed for easy pump cylinder inspection
  • Reduced height for ease of installation
  • Email [email protected] or visit dixonvalve.com/bosslps for additional information and configurations.
Material Iron
Inlet Size 6 in
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison