- 3/8" Body Size Coupler w/ 3/8" Female NPTF
- Steel
features
- Threaded sleeve allows connection and disconnection while coupler and/or nipple are under pressure
- Standard seal options include nitrile o-ring with TPC-ET back-up ring
| Operating Pressure [Max] | 10000 psi |
| Series | T Series |
| Connection Size | 3/8 |
| Component | Coupler |
| Body Size | 3/8 in |
| Connection Type | Female NPTF |
| Body Material | Steel |
| Weight | 0.49 LB |
-
Prop 65


