- 3/8 in Body Size
- 3/8-18 Thread Size
- Male NPTF Thread
- 1.37 in Max. OD
- 10000 Max. Operating Pressure
applications
- Designed for high pressure applications including hydraulic rams and pumps where low flow and pressures up to 10,000 PSI are encountered Hydraulic tools jacks hand pumps fire rescue tools crimping bolting and power units
features
- Threaded sleeve allows connection and disconnection while coupler and/or nipple are under pressure
- Standard seal options include nitrile o-ring with TPC-ET back-up ring
| Operating Pressure [Max] | 10000 PSI, 700 bar |
| Length | 2.59 in, 65.8 mm |
| Thread Size | 3/8-18 |
| Body Size | 3/8 in |
| Material | Steel |
| Series | DQC T-Series |
| Weight | 0.49 LB |
-
Prop 65


