- 4 in Size
- 4 in Inside Diameter
| Size | 4 in |
| I.D. | 4 in |
| Material | Aluminum |
| Type | Sight Flow Indicator |
| Seal | Nitrile Rubber |
| Weight | 2.53 LB |
-
Prop 65
| Size | 4 in |
| I.D. | 4 in |
| Material | Aluminum |
| Type | Sight Flow Indicator |
| Seal | Nitrile Rubber |
| Weight | 2.53 LB |
Prop 65