- Adapter x Female NPT
- 4" Size
- Aluminum Material
- 100 psi Max. Operating Pressure
applications
- Designed for use with liquids consult Dixon for specific recommendations
features
- Precision machined to rigid tolerances
| Size | 4 in |
| End Type | Female Pipe |
| Type | Andrews, Boss-Lock |
| Material | 356T6 Aluminum |
| Fitting Description | Straight |
| Operating Pressure [Max] | 100 PSI |
| Size Designation | 4 in |
| Weight | 1.375 LB |
-
Prop 65


