- Female Coupler x Male NPT
- 4" Size
- Aluminum Material
- Nitrile Rubber Seal
- 100 psi Max. Operating Pressure
applications
- Designed for use with liquids consult Dixon for specific recommendations
features
- Precision machined to rigid tolerances
- Stainless pins will not rust or bind providing great strength and safety
- Recess holds gasket firmly in place ensures proper placement
| Operating Pressure [Max] | 100 PSI |
| Seal | Nitrile Rubber |
| End Type | Male Pipe |
| Material | 356T6 Aluminum |
| Size | 4 in |
| Type | Andrews |
| Seal Material | Buna-N |
| Connection Type | Female Coupler x Male NPT |
| Size Designation | 4 in |
| Fitting Description | Straight |
| Male Thread | 4 in |
| Coupling Type | Type B Coupler |
| Weight | 2.11 LB |
-
Prop 65


