- Female Coupler x Hose Shank
- 4" Size
- Aluminum Material
- Nitrile Rubber Seal
- 100 psi Max Operating Pressure
applications
- Designed for use with liquids consult Dixon for specific recommendations
features
- Precision machined to rigid tolerancesStainless pins will not rust or bind providing great strength and safetyRecess holds gasket firmly in place ensures proper placementLong shank design allows proper banding thus eliminating the major cause of hose damage
| Seal | Nitrile Rubber |
| Seal Material | Buna-N |
| End Type | Hose Shank |
| Fitting Description | Straight |
| Type | Andrews |
| Connection Type | Female Coupler x Hose Shank |
| Size | 4 in |
| Coupling Type | Type C Coupler |
| Operating Pressure [Max] | 100 PSI, 150 PSI With King Crimp Ferrule System |
| Size Designation | 4 in |
| Material | 356T6 Aluminum |
| Weight | 2.58 LB |
-
Prop 65


