Skip to content Skip to navigation menu
Dixon Cam & Groove Type C Coupler x Hose Shank

400-C-MI

Dixon Cam & Groove Type C Coupler x Hose Shank
Item #101931547
  • Iron Type C Coupler
  • 4" x 4" Size Designation
  • 100 psi Max Operation Pressure
Dixon Cam & Groove Type C Coupler x Hose Shank
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Prop 65Prop 65
  • Iron Type C Coupler
  • 4" x 4" Size Designation
  • 100 psi Max Operation Pressure

applications

  • Designed for use with liquids consult Dixon for specific recommendations

features

  • Precision machined to rigid tolerancesStainless pins will not rust or bind providing great strength and safetyRecess holds gasket firmly in place ensures proper placementLong shank design allows proper banding thus eliminating the major cause of hose damage
Material Unplated Ductile Iron
Seal Material Buna-N
Coupling Type Type C Coupler
Seal Nitrile Rubber
Connection Type Female Coupler x Hose Shank
Type Andrews
Operating Pressure [Max] 100 PSI, 150 PSI With King Crimp Ferrule System
Size 4 in
Fitting Description Straight
Size Designation 4 in x 4 in
End Type Hose Shank
Weight 6.75 LB
  • Prop 65Prop 65
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison