- 4" Size
- Aluminum Material
- Nitrile Rubber Seal
- 100 psi Max. Operating Pressure
applications
- Designed for use with liquids consult Dixon for specific recommendations
features
- Aluminum
- Spool coupler
| Fitting Description | Straight |
| Operating Pressure [Max] | 100 PSI |
| End Type | Coupler |
| Seal | Nitrile Rubber |
| Coupling Type | Spool Coupler |
| Size | 4 in, 100 mm |
| Size Designation | 4 in |
| Seal Material | Buna-N |
| Type | Spool Coupler |
| Connection Type | Spool Coupler |
| Material | 356T6 Aluminum |
| Weight | 3.11 LB |
-
Prop 65


