- 316 Stainless Steel Spool Coupler
- 4" x 4" Size Designation
- 100 psi Max Operation Pressure
applications
- Designed for use with liquids consult Dixon for specific recommendations
| Operating Pressure [Max] | 100 PSI |
| Seal | Nitrile Rubber |
| Size Designation | 4 in x 4 in |
| Material | 316 Stainless Steel |
| Coupling Type | Spool Coupler |
| End Type | Coupler |
| Seal Material | Buna-N |
| Size | 4 in, 100 mm |
| Connection Type | Spool Coupler |
| Weight | 3.0 LB |

