Skip to content Skip to navigation menu
Type DP Dust Plug

400-DP-SS

Type DP Dust Plug
Item #101758822
  • 4" Stainless Steel Dust Plug
Type DP Dust Plug
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Prop 65Prop 65
  • 4" Stainless Steel Dust Plug

caution

  • Only the end user or a qualified underwriter is to identify and select the proper class, group, division and temperature code motor to meet the requirements of each installation
  • Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
Size 4 in
Material 316 Stainless Steel
Size Designation 4 in
Weight 3.55 LB
  • Prop 65Prop 65
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison