applications
- Designed for use with liquids consult Dixon for specific recommendations
features
- Precision machined to rigid tolerances
compliances
- 0
| Size Designation | 4 in |
| Operating Pressure [Max] | 100 PSI, 150 PSI With King Crimp Ferrule System |
| Material | 316 Stainless Steel |
| Type | Andrews, Boss-Lock |
| End Type | Hose Shank |
| Fitting Description | Straight |
| Size | 4 in |
| Weight | 6.66 LB |
-
Prop 65


