- Adapter x Male NPT
- 4" Size
- Stainless Steel Material
- 100 psi Max. Operating Pressure
applications
- Designed for use with liquids consult Dixon for specific recommendations
features
- Produced to interchange with all product produced to commercial item description A-A-59326D
| End Type | Male Pipe |
| Size | 4 in |
| Type | Andrews, Boss-Lock |
| Operating Pressure [Max] | 100 PSI |
| Size Designation | 4 in |
| Material | 316 Stainless Steel |
| Fitting Description | Straight |
| Weight | 7.16 LB |
-
Prop 65


