- 4" Size
- Nitrile Rubber Material
- Black Color
- 1 Blue Stripe Color Code
features
- Color black, code stripe 1 blue
| Size | 4 in, 100 mm |
| Material | Nitrile Rubber |
| Color | Black |
| Size Designation | 4 in |
| Type | Cam and Groove Gasket |
| Weight | 0.065 LB |
-
Prop 65


