- 4" Size
- Neoprene Material
- Black Color
- 1 Red Stripe Color Code
features
- Black gasket with a red color-coded stripe on outer diameter of gasket
| Size Designation | 4 in |
| Color | Black |
| Material | Neoprene |
| Type | Cam and Groove Gasket |
| Size | 4 in, 100 mm |
| Weight | 0.07 LB |
-
Prop 65


