Dixon Valve & Coupling
400-G-SIL
Dixon/Boss-Lock/EZ Boss-Lock Cam & Groove Gasket
Item #101920469
-
Prop 65
- Cam and Groove Gasket
- Size 4"
- Silicone
- Red
| Color | Red |
| Size | 4 in, 100 mm |
| Type | Cam and Groove Gasket |
| Material | Silicone |
| Size Designation | 4 in |
| Weight | 0.08 LB |
-
Prop 65

